Menu Search
Search
INTERMATIC #IG2200-FMK

Flush Mount Kit, 0.05 x 8 x 1 in., Metal

SKU # 07827514613
Country of Origin: Mexico - Subject to change
Accessory Type: Surge Device Flushmount Kit
Application: Mount IG2240-IMSK, IG2240-IM, IG2240-IMS and IG2280-IM Surge Protective Devices
Size: 0.05 x 8 x 1 in.
Material: Metal

Additional Info: Includes: (4) Leads