Menu Search
Search
EATON #300TPCSR231

Autovar Low Voltage Capacitor Bank Switched Power Factor Correction 300kvar 240 VAC

SKU # 78668514762 Manufacturer Series: 600
Type: Low Voltage Capacitor Bank
Operation: Switched Power Factor Correction
Rating - Voltage: 240V AC
Rating - kvar: 300
Rating - Current: 720.0A
Enclosure Rating: NEMA 1
Indicators: Blown Fuse Indicating Lights
Mounting: Floor
Enclosure WxDxH: 38.50 x 26.25 x 78.00 in.
Weight: 1022 lb.

The AutoVAR 600 is an automatically switched, free standing power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.

Additional Info: 3-Phase