Menu Search
Search
EATON #CHM1N7N4NPLTZ

Cutler-Hammer® Power Outlet Panel, Pedestal Mount, NEMA 3R

SKU # 78211438348 Manufacturer Series: Series CHM

Compare

Maximum number of products selected.
Type: 4 Circuit Ring Metered Power Outlet Panel
Mounting: Pedestal
Receptacle - QtyType: (1) NEMA 14-50R Left, (1) NEMA 5-20R2GFI Center, (1) NEMA TT-30R Right
Receptacle Rating: 50 A 125/250 V 3P4W Left, 20 A 125 V 2P3W Center, 30 A 125 V 2P3W Right
Circuit Breaker - QtyType: (3) Non-GFCI Breaker (Left/Center/Right)
Circuit Breaker Rating: 2P 50 A Left, 1P 20 A Center, 1P 30 A Right
Enclosure Rating: NEMA 3R
Enclosure Finish: Galvanized, Polyester Powder Coated
Hub Provision: Top Hub Opening
Dimensions: HxWxD: 52 x 9.5 x 6.8 in.

A power outlet panel (or POP) is a device designed for outdoor service to meet temporary power requirements at construction-sites and RV parks. POPs provide a safe and reliable means for users to access electricity at such locations. Power outlet panels s