Menu Search
Search
EATON #CH523359

Cutler-Hammer® Power Outlet Panel, Surface Mount, Steel, NEMA 3R

SKU # 78668594845
Type: Ringless Metered Power Outlet Panel
Mounting: Surface
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Painted