Menu Search
Search
WESCHLER #291B474A09

Elapsed Time Panel Meter, 99999.9, Hours or Minutes

SKU # 78068249176 Manufacturer Series: BH-351

Compare

Maximum number of products selected.
Type: Elapsed Time Panel Meter
Measurement Application: Electrical Equipment On Time
Indication Scale: Hours or Minutes
Maximum Indication: 99999.9
Display Type: 6 Digit
Reset: No Reset
Operating Voltage: 120V 50 Hz
Enclosure Material: Polycarbonate, Brushed Aluminum Front

Meter; Panel; Elapsed Time; Hours or Minutes Indication Scale; 120V 50 Hz Operating; 6 Digit Display; 99999.9 Maximum Indication; No Reset; Polycarbonate, Brushed Aluminum Front Enclosure; Measurement For Electrical Equipment On Time;