Menu Search
Search
NTE ELECTRONICS #NTE5344

Bridge Rectifier, 40A, 1000V PRV, 300A Forward, Faston Contact

SKU # 40100698959
Type: Bridge Rectifier
Contact Style: Faston type 2
Current Rating: 40A
Max Voltage: 1000V PRV
Max Forward Current: 300A

Rectifiers: Type - Bridge Rectifier; Contact Style - Faston (type 2); Current Rating - 40A; Max Voltage - 1000V PRV; Max Forward Current - 300A; Additional Information - 'Type: Silicon Bridge, Single Phase

Additional Info: 'Type: Silicon Bridge, Single Phase