Menu Search
Search
EATON #DBX150-5020

Dynamic Braking Resistor, 525-690V

SKU # 78668514676 Manufacturer Series: DBX Series
Type: Dynamic Braking Resistor
Voltage: 525-690V
Size - Body: 14.00 in. (356mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth

Additional Info: SVX Drive Hp: 150, 20 pct Duty Cycle