Menu Search
Search
SIEMENS #WPF224

Lighting/Distribution Panel 120/240V

SKU # 78364325633
Type: Lighting/Distribution Panel
Rating - Volts: 120/240V
Service: 1-Phase 3-Wire
Rating - Amps: 400
Bus Material: Aluminum, Copper
Enclosure Rating: Outdoor

Panelboards: Type - Lighting/Distribution Panel; Rating - Volts - 120/240V; Service - 1-Phase 3-Wire; Rating - Amps - 400; Bus Material - Aluminum, Copper; Enclosure Rating - Outdoor