Menu Search
Search
EATON #HP402440B

House Panel, 1 PH, 120/240 VAC, 400 A, Underground Feed

SKU # 78667688312
Type: House Panel
Rating - Volts: 120/240 VAC
Service: 1 PH
Main Feed: Underground
Main Breaker: DK2400
Rating - Amps: 400 A
Bus Material: Aluminum
Branch Breaker Mounting: Bolt-on
Circuits: 40
Box/​Trim Size: LxWxH: 45 x 30-1/4 x 7 in.
Enclosure Rating: NEMA 3R

Eaton's House Panels offer a faster, easier and safer installation. These 400 A units are ideal for larger homes in North America that require meter breakers. Available in both CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker. The load conductors can exit the top, bottom, side or back for greater application and installation flexibility.