Menu Search
Search
EATON #PRL1A1100X30A

EZ Box™ Panelboard Interior; Unassembled; 120/240V; 100A; 30 Circuits

SKU # 78668700930 Manufacturer Series: PRL1a
Type: Panelboard Interior, Unassembled
Rating - Volts: 120/240 VAC
Service: 1 Phase, 3 Wire
Main Feed: Lug Provision on Top of Interior, Feed-Through Provision on Bottom of Interior
Main Breaker: No Main
Rating - Amps: 100A
Bus Material: Aluminum
Branch Breaker Type: BAB
Branch Breaker Mounting: Bolt-On/Plug-On
Circuits: 30
Box/​Trim Size: 20 x 48 in.

Additional Info: Meets UL 67, 50 Listed, Federal Specification: W-P-115C requirements.