Menu Search
Search
EATON #MBP200BTSG

Residential Meter Breaker, 120/240 V, 10 kA IR Mains

SKU # 78668516168
Socket Type: All-In-One Residential Meter Breaker
Mains: Breaker, 120/240 V, 10 kA IR
Amps: 200A
Service: 1 PH 3W, OH/UG
Jaws: 4
Hub Provision: Top/Bottom
Ring Type: Ringless
Mounting: Surface
Dimensions: LxWxH: 4.94 x 14.44 x 23.38 in.

A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called combos, all-in-ones, meter centers or m