Menu Search
Search
EATON #MBE1428B100BF

Residential Meter Breaker, 120/240 V, 10 kA IR Mains

SKU # 78211484905

Compare

Maximum number of products selected.
Socket Type: All-In-One Residential Meter Breaker
Mains: Breaker, 120/240 V, 10 kA IR
Amps: 100 A
Service: 1 PH 3W, OH/UG
Jaws: 4
Hub Provision: Bottom
Ring Type: Ring
Mounting: Flush
Dimensions: LxWxH: 5.38 x 14.44 x 34.13 in.

A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called combos, all-in-ones, meter centers or m