Menu Search
Search
EATON #3MM420RRLCP

Residential Meter Stack Module, 3 PH, 4W, 120/208 VAC

SKU # 78668595601
Socket Type: Residential Meter Stack Module
Service: 3 PH, 4W
Voltage: 120/208V AC
Bus Amps: 800 A
Socket Amps: 200 A
Number of Sockets: 4
Socket Cover Style: Ringless
Socket Jaws: 5
Enclosure Type: Outdoor, NEMA 3R
Dimensions: LxWxH: 67 x 14 x 8 in.