Menu Search
Search
EATON #1MM612RRLC

Residential Meter Stack Module 1Phase 120/240V, 6 Sockets

SKU # 78211499004
Socket Type: Residential Meter Stack Module
Service: 1Phase
Voltage: 120/240V
Bus Amps: 800A
Socket Amps: 125
Number of Sockets: 6
Socket Cover Style: Ringless w/Horn Bypass
Socket Jaws: 5
Breaker Series: BR, BRH, BRHH
Enclosure Type: Outdoor, NEMA 3R
Dimensions: HxWxD: 69 x 15 x 8 in. (1753 x 381 x 203mm)

Group metering, also known as multiple metering, is used where electric utility power enters a commercial building or multi-family residence. The product consists of some type of main device along with multiple meter sockets in one unit or in several connected units. The multiple meters allow the utility to measure power consumption for each tenant of the building. This type of metering equipment is commonly used at apartment complexes and strip malls.

Additional Info: Bus Material: Copper