Menu Search
Search
EATON #3MFS1200RBC

Metering Main Fusible Switch 3 Phase 4W

SKU # 78211499052
Module Type: Metering Main Fusible Switch
Service: 3 Phase 4W
Voltage: 120/208V AC
Max Amps: 1200
Fuse Provision: Class T (Convertible to L)
kA IR: 100
Feed: Bottom
Line Side Lugs: (4) 2-600mcm
Enclosure Type: NEMA 3R
WxHxD: 33.00x52.30x11.50 in. (838x1328x292mm)

Additional Info: Bus Material: Copper