Menu Search
Search
EATON #3MCB1200BCRNTO

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1200A

SKU # 78211370622
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 1200
Feed: Bottom
Enclosure Type: NEMA 3R
WxHxD: 48.13x22.60x15.00 in. (1222x574x381mm)