Menu Search
Search
SIEMENS #PW2040B1200CU

Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 200A

SKU # 04089265074 Manufacturer Series: PL

Compare

Maximum number of products selected.
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: QP, QT, QPF 22kA IC
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (20) 1 in.
Enclosure: Outdoor
Enclosure Size - Dimensions: 27.00 in. H x 14.50 in. W x 4.25 in. D

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - QP, QT, QPF 22kA IC; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - (20) 1 in.; Enclosure - Outdoor; Enclosure Size - Dimensions - 27.00 in. H x 14.50 in. W x 4.25 in. D; Additional Information - Copper Bus; Manufacturer Series - PL

Additional Info: Copper Bus