Menu Search
Search
SIEMENS #PW1224L1125CU

Load Center; Outdoor; 1 Phase, 3 Wire; 24 Circuits; 125A

SKU # 04089265067 Manufacturer Series: PL
Rating - Amps: 125
Phase: 1, 3W
Mains: Lugs
Number of Spaces: (12) 1 in.
Enclosure Size - Dimensions: 21.00 in. H x 14.50 in. W x 4.25 in. D
Type: Circuit Breaker Loadcenter
Rating - Volts: 120/240V AC
Number of Circuits: 24
Enclosure: Outdoor

Additional Info: Copper Bus