Menu Search
Search
EATON #3BR4242H200

Load Center; Indoor; 3 Phase, 4 Wire; 42 Circuits; 200A

SKU # 78667644090 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: CHHC 100kA IC
Rating - Amps: 200
Number of Circuits: 42
Number of Spaces: (42) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 1-250mcm

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Breaker; Main Breaker - CHHC 100kA IC; Rating - Amps - 200; Number of Circuits - 42; Number of Spaces - (42) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 1-250mcm; Manufacturer Series - BR