Menu Search
Search
EATON #B4242DSN

Load Center; Indoor; 1 Phase, 3 Wire; 42 Circuits; 400A

SKU # 78667631612 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: DK 22kA IC
Rating - Amps: 400
Number of Circuits: 42
Number of Spaces: (42) 1 in
Enclosure: Indoor
Cover: Surface
Main Wire: Cu/Al (2)3/0-250mcm

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - DK 22kA IC; Rating - Amps - 400; Number of Circuits - 42; Number of Spaces - (42) 1 in; Enclosure - Indoor; Cover - Surface; Main Wire - Cu/Al (2)3/0-250mcm; Manufacturer Series - BR