Menu Search
Search
EATON #HP404040SHF

Cutler-Hammer® House Panel, 120/240 VAC, 400 A, 40 Circuits, 40 Spaces

SKU # 78211634126

Compare

Maximum number of products selected.
Type: House Panel
Rating - Volts: 120/240 VAC
Mains: Breaker
Main Breaker: BR 22 kA IR
Rating - Amps: 400 A
Number of Circuits: 40
Number of Spaces: 40
Enclosure: NEMA 3R
Cover: Semi-Flush
Enclosure Size - Dimensions: HxWxD: 7-1/2 x 31 x 45 in.

Eaton's house panels offer a faster, easier and safer installation. These 400 A units are ideal for larger homes in north America that require meter breakers. Available in both CH and BR styles, these service entrance devices consist of a meter socket and