Menu Search
Search
SIEMENS #PW3054L3200CU

Circuit Breaker Loadcenter, 120/240VAC, 200 A, 3Phase 4W, 54 Circuits, 30 Spaces, Outdoor

SKU # 66264315683 Manufacturer Series: PL
Mains Type: Lugs
Main Breaker Type: PL 22kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3, 4W
Rating - Volts: 120/240V AC
Rating - Amps: 200
Number of Circuits: 54
Number of Spaces: 30
Enclosure Type: Outdoor
Box Size - Dimensions: 38.00 in. H x 14.50 in. W x 4.25 in. D

Load Center Enclosures: Mains Type - Lugs; Main Breaker Type - PL 22kA IC; Cover Provision - Less-Cover (order separately); Phase - 3Phase 4W; Rating - Volts - 120/240V AC; Rating - Amps - 200; Number of Circuits - 54; Number of Spaces - 30; Enclosure Type - Outdoor; Box Size - Dimensions - 38.00 in. H x 14.50 in. W x 4.25 in. D; Additional Information - Bus Bar: Copper, 60/75 Deg C Rated ; Manufacturer Series - PL

Additional Info: Bus Bar: Copper, 60/75 Deg C Rated