Menu Search
Search
SIEMENS #S1836L3150

Circuit Breaker Loadcenter, 120/240VAC, 150 A, 3Phase 4W, 36 Circuits, 18 Spaces, Indoor

SKU # 66264392548 Manufacturer Series: ES
Mains Type: Lugs
Main Breaker Type: ES 100kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3, 4W
Rating - Volts: 120/240V AC
Rating - Amps: 150
Number of Circuits: 36
Number of Spaces: 18
Enclosure Type: Indoor
Box Size - Dimensions: 24.00 in. H x 14.25 in. W x 3.88 in. D

Load Center Enclosures: Mains Type - Lugs; Main Breaker Type - ES 100kA IC; Cover Provision - Less-Cover (order separately); Phase - 3Phase 4W; Rating - Volts - 120/240V AC; Rating - Amps - 150; Number of Circuits - 36; Number of Spaces - 18; Enclosure Type - Indoor; Box Size - Dimensions - 24.00 in. H x 14.25 in. W x 3.88 in. D; Additional Information - Bus Bar: Aluminum, 60/75 Deg C Rated ; Manufacturer Series - ES

Additional Info: Bus Bar: Aluminum, 60/75 Deg C Rated