Menu Search
Search
INTERMATIC #T30004R

Center, Control, Light, 120/240V AC, 1 Circuit, 1 Phase

SKU # 07827512435 Manufacturer Series: T30000R
Warning – California Prop 65
Mains Type: Breaker
Phase: 1
Rating - Volts: 120/240V AC
Rating - Amps: 100
Number of Circuits: 1
Box Size - Dimensions: 16.50 in. H x 10.88 in. W x 4.50 in. D

Load Center Enclosures: Mains Type - Breaker; Phase - 1 Phase; Rating - Volts - 120/240V AC; Rating - Amps - 100; Number of Circuits - 1; Box Size - Dimensions - 16.50 in. H x 10.88 in. W x 4.50 in. D; Additional Information - Frequency: 60 Hz, Mounting: Surface Mounting With Brackets, Operating Cycles: 6000 minimum, Operating Temp: -40 to 130 deg F, Type: Control Panel, Resistive Amps: 30A, Inductive amps: 30A, Motor: 2 Hp, 24 FLA at 120 VAC, 5 Hp, 28 FLA at 240 VAC, Color: Be; Manufacturer Series - T30000R

Additional Info: Frequency: 60 Hz, Mounting: Surface Mounting With Brackets, Operating Cycles: 6000 minimum, Operating Temp: -40 to 130 deg F, Type: Control Panel, Resistive Amps: 30A, Inductive amps: 30A, Motor: 2 Hp, 24 FLA at 120 VAC, 5 Hp, 28 FLA at 240 VAC, Color: Be

Warning – California Prop 65

Cancer and Reproductive Harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.