Menu Search
Search
EATON #MB2040PV200BTS

Cutler-Hammer® Meter Breaker, 200A, 1Phase 3W, 40 Circuits, Breaker

SKU # 78668569028

Compare

Maximum number of products selected.
Type: Circuit Breaker Loadcenter w/Breakers
Breaker Mounting: Surface
Phase: 1, 3W
Rating - Volts: 120/240V
Mains: Breaker
Main Breaker: CSR 10kA IC
Rating - Amps: 200 A
Number of Circuits: 40
Number of Spaces: (20) 1 in.
Enclosure Size - Dimensions: 35.00 in. H x 6.00 in. W x 24.00 in. D

EAT MB2040PV200BTS 1 IN TYPE BR SOL