Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Load Centers
Circuit Breaker Load Center Packages
#BR4040B200V
EATON
#BR4040B200V
Cutler-Hammer
Circuit Breaker Loadcenter, 200A, 1 Phase 3W, 40 Spaces
SKU
#
78667644620
Add to List
Add to Quote
Specifications
Type:
Circuit Breaker Loadcenter
Breaker Mounting:
Combination
Phase:
1, 3W
Rating - Volts:
120/240V
Mains:
Breaker
Main Breaker:
BWH
Rating - Amps:
200A
Number of Circuits:
40
Number of Spaces:
40
Breaker Part Numbers:
(5) BR120 and (1) BR230
Main Wire:
Cu/Al 2/0 AWG - 300 mcm
Enclosure Size - Dimensions:
3.88 in. L x 14.31 in. W x 29.13 in. H
Downloads
Data Sheet 1