Menu Search
Search
MACOM #DSU-3

Power Passing Splitter Connector, Yellow

SKU # 78076701301 Manufacturer Series: DSU
Type: Splitter Connector
Color: Yellow

Manufactured to high performance standards, TruSpec's DSU-series 1GHz professional-grade MATV splitters provide excellent performance at low costs, rivaling competitors´┐Ż equivalent models. Applications range from residential to MDU installations in international and domestic cable distribution systems. Our advanced printed board circuitry includes special ferrite core material guaranteeing minimal insertion loss, optimal isolation and return loss to 1GHz ensuring high-quality signal transfer. DSU series F-port threads are precision machined, ensuring easy connector installation and removal, and improved port-to-connector interface. The zinc-alloy cast case and epoxy sealed back plate provide superior RFI shielding (-70dB) and a full environmental seal. Each DSU splitter is individually tested at the factory to comply with precise quality standards.

Additional Info: 1GHz, 70dB, Size: 3.00 in. L x 1.90 in. W x 0.60 in. H