Menu Search
Search
MOLEX #1R4006A20F030

Mini-ChangeĀ® Male, Mini Receptacle Straight Single Keyway 600VAC/DC 10A

SKU # 78678843925
Type: Male, Mini Receptacle
Connector Mating Size: 7/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: Black, White, Red, Green
Voltage: 600V AC/DC
Amps: 10A
Material: Zinc DC, Epoxy Coated shell
Termination Type: Wire Leads
Termination Size: 36.00" 16 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68