Menu Search
Search
MOLEX #1R4004A20F0601

Mini-ChangeĀ® Female Receptacle, Single Keyway, Straight, 4-Pole

SKU # 78678843921 Manufacturer Series: 130013
Type: Female Mini Receptacle
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: Black, White, Red, Green
Voltage: 600V AC/DC
Amps: 10A
Material: PVC
Termination Size: 16 AWG
Mounting Size: 1/2-14 NPT

Receptacle; Female; Mini; Single Keyway; Straight; 4-Poles; 600VAC/DC; 10A; PVC; US Std Color Code; Black, White, Red, Green Wire-Pin; 16 AWG Termination; 1/2-14 NPT Mounting