Menu Search
Search
LUMBERG AUTOMATION #RKMF-3/05-M

Receptacle Connector, M8x0.5, 3P, 63 V, 4 A

SKU # 78873896458
Type: Pico Female Receptacle Connector
Connector Mating Size: M8x0.5
Poles: 3
Wire-Pin Colors: Brown, Blue, Black
Voltage: 63V
Amps: 4 A
Material: Nickel Plated Zinc Copper Housing, Pre-Nickeled and 0.8ยต Gold Plated Zinc Copper Contact, Thermoplastic Polyurethane Insert
Application/​Rating - IEC: IP67