Menu Search
Search
HUBBELL #HBMS05501

Male, Mini Receptacle Straight Single Keyway 600VAC/DC 10A

SKU # 78358583616 Manufacturer Series: Mini-Quick
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male, Mini Receptacle
Connector Mating Size: 7/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 5-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC/DC
Amps: 10A
Material: Nickel-plated Brass Shell
Termination Type: Wire Leads
Termination Size: 12.00" 16 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 4X
Application/​Rating - IEC: IP 67