Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #MOB-0844FD200FW-P

Optisheath Top Mount Outlet Cable

SKU # 47008696669
RoHS Compliant
Base Type: Top Mount Outlet
Outlet Quantity: 8
Inlet Type: Cable
Inlet Cable Length: 200 ft (60.96m)
Dimensions: HxWxL: 3.4 x 3 x 12.3 in. (86 x 76 x 312mm)
Temperature Rating: -40 to 70 Degree C (-40 to 158 Degree F)

Additional Info: Single-Mode (OS2) SC APC Connector, SST-Drop Single-Tube, Gel-Filled Cable, Stubbed