Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #MOB-0444FD500FW-P

Optisheath Top Mount Outlet Cable

SKU # 47008696682
Base Type: Top Mount Outlet
Outlet Quantity: 4
Inlet Type: Cable
Inlet Cable Length: 500 ft (152.40m)
Dimensions: HxWxL: 2.9 x 2.6 x 10.8 in. (73 x 66 x 274mm)

Additional Info: Single-Mode (OS2) SC APC Connector, SST-Drop Single-Tube, Stubbed