Menu Search
Search
MOLEX #8A5000-31

Circular Connector, Single, Straight, 5 P, 4 A

SKU # 78172553084 Manufacturer Series: 120071
RoHS Compliant
Connector Type: Female Connector
Keyway: Single
Angle: Straight
Poles: 5
Terminals: Screw
Voltage: 30 VAC, 36 VDC
Amps: 4 A
Material: Polyamide Body, Nickel-plated Brass Nut
Connector Mating Size: M12
Cable Range: 0.13 to 0.26 in.
Cable Nut Thread: PG 7
Application/​Rating - IEC: IP67
Application/​Rating - NEMA: NEMA 6P