Menu Search
Search
MOLEX #805S06D04M020

Brad® Single Ended Cordset, 5P, Male, Single, Straight, 4 A

SKU # 78678831804 Manufacturer Series: 120069
Assembly Type: Single Ended Cordset
Connector Type: Male
Keyway: Single
Angle: Straight
Cable Length - ft: 6.56 ft.
Cable Length - meters: 2m
Poles: 5
Wire-Pin Colors: Brown, White, Blue, Black, Gray
Voltage: 250V AC/DC
Amps: 4 A
Connector Material: PBT Body, Nickel Plated Brass Coupling Nut
Cable Type: Black PVC, 22 AWG
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP68

Brad Micro-Change products are Molex's offering of rugged, high circuit density, industry standard M12 circular connectors for industrial automation applications. Micro-Change connectors are designed to withstand harsh industrial environments and their su