Menu Search
Search
MOLEX #DNDF22A-M004

Brad® Double Ended Cordset, 5P, Female - Male (M12), Single

SKU # 78678852224 Manufacturer Series: 130028
Assembly Type: Double Ended Cordset
Connector Type: Female - Male (M12)
Keyway: Single
Angle: Straight
Cable Length - ft: 1.31 ft.
Cable Length - meters: 0.4m
Poles: 5
Voltage: 250V AC/DC
Amps: 4 A
Connector Material: PVC Body, Black Epoxy Coated Die Cast Zinc Coupling Nut
Cable Type: Gray TPE, 22/24 AWG
Application/​Rating - NEMA: NEMA 6
Application/​Rating - IEC: IP67

Brad Micro-Change products are Molex's offering of rugged, high circuit density, industry standard M12 circular connectors for industrial automation applications. Micro-Change connectors are designed to withstand harsh industrial environments and their su