Menu Search
Search
MOLEX #803006B02M050

Double End Cordset Male

SKU # 78678890051 Manufacturer Series: 120065
RoHS Compliant
Assembly Type: Double End Cordset
Connector Type: Male
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.00 m
Poles: 3-Pole
Connector Material: PUR Body
Cable Type: 18 AWG

Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male; Cable Length - ft - 16.40 ft; Cable Length - meters - 5.00 m; Poles - 3-Pole; Connector Material - PUR Body; Cable Type - 18 AWG; Manufacturer Series - 120065