Menu Search
Search
MOLEX #339022A01F040

Mini-ChangeĀ® Cordset, Double-end; Single Keyway; Straight Female - 90-deg Male; 13.1 ft. cable

SKU # 78678837504
Assembly Type: Double End Cordset
Connector Type: Female-Male
Keyway: Single Keyway
Angle: Straight Female - 90 Degree Male
Cable Length - ft: 13.1 ft.
Cable Length - meters: 4.0 m
Poles: 9-Pole
Wire-Pin Code: U.S. Color Code
Wire-Pin Colors: Orange, Blue, Red-black Trace, Green-black Trace, White, Red, Green-gnd, White-black Trace, Black
Voltage: 600V AC/DC
Amps: 7A
Connector Material: PVC Body, Zinc Die Cast w/Black Epoxy Coupling Nut
Cable Type: Yellow PVC, 16 AWG
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

The Brad Harrison Mini-Change connector family is the standard by which all other miniature connectors are measured. To understand why Mini-Change connectors are the choice, simply look at their evolution. We pioneered the market for miniature connectors, presenting the first quick-disconnect alternative to hardwiring. Today, Brad Harrison connectors continue to be the recognized leader for quality and durability in design, embodied in the widest selection of miniature connectors on the market. To continuing to broaden our innovative line, the 19-pole connector consolidates power and control wiring in a molded, prewired, water-tight package.