Menu Search
Search
MOLEX #115020C01F1201

Mini-ChangeĀ® Cordset, Double-end; Single Keyway; Straight; 12 ft. cable

SKU # 78678843857
Assembly Type: Double End Cordset
Connector Type: Male-Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 5-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Red/White, Red, Green, Red/Orange, Red/Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Stainless Steel Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male-Female Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 5-Pole; Wire-Pin Code - Auto Color Code; Wire-Pin Colors - Red/Wht, Red, Green, Red/Org, Red/Blk; Voltage - 600VAC/DC; Amps - 8A; Connector Material - PVC Body, Stainless Steel Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 7/8"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Mini-Change