Menu Search
Search
HUBBELL #HPMS03103

Wiring Device-Kellems Single End Cordset, 3P, Male Mini, Single, 3 ft. L Cable

SKU # 78358583683
Assembly Type: Single End Cordset
Connector Type: Male Mini
Keyway: Single
Angle: Straight
Cable Length - ft: 3 ft.
Cable Length - meters: 1m
Poles: 3
Wire-Pin Colors: Green, Black, White
Voltage: 600V AC/DC
Amps: 15A
Connector Material: Polyurethane Body, Nickle Plated Brass Coupling Nut
Cable Type: Black TPE Jacket, PVC Insulation, 6 AWG
Connector Mating Size: 7/8-16 UN
Application/​Rating - NEMA: NEMA 4, 4X, 12, 13
Application/​Rating - IEC: IP66