The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ERICSON MANUFACTURING CO #88M9015A

Mini-Sync Cordset, Single-End; Single Keyway; 90 deg; 15 ft. cable

SKU # 78286288368
RoHS Compliant
Assembly Type: Single End
Connector Type: Male Mini
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 15 ft.
Cable Length - meters: 4.57 m
Poles: 8-Pole
Wire-Pin Colors: 1-Orange, 2-Blue, 3-White-Black.Tr, 4-Black, 5-White, 6-Red, 7-Green, 8-Red-Black.Tr
Voltage: 600V AC
Amps: 7A
Connector Material: PVC Body, Black Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 16 AWG
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End; Connector Type - Male Mini; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 15.0 ft; Cable Length - meters - 4.57 m; Poles - 8-Pole; Wire-Pin Colors - 1-Orange, 2-Blue, 3-White-Black.Tr, 4-Black, 5-White, 6-Red, 7-Green, 8-Red-Black.Tr; Voltage - 600VAC; Amps - 7A; Connector Material - PVC Body, Black Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 16 AWG; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Sync

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)