Menu Search
Search
EATON #CSAR3F3CY1805

Micro-Change Single End Cordset Angle Female Micro AC Dual Keyway 320V 4A

SKU # 78211614330

Compare

Maximum number of products selected.
Assembly Type: Single End Cordset
Connector Type: Female Micro AC
Keyway: Dual Keyway
Angle: Angle
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.0 m
Poles: 3-Pole
Wire-Pin Colors: Green, Red/Black, Red/White
Voltage: 320V
Amps: 4A
Connector Material: PVC Body, Nickel Plated Die-Cast Zinc
Cable Type: Yellow PVC, 18 AWG
Connector Mating Size: 1/2"-20 UNF
Application/​Rating - IEC: IP 67

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Micro AC; Keyway - Dual Keyway; Angle - Angle; Cable Length - ft - 16.4 ft; Cable Length - meters - 5.0 m; Poles - 3-Pole; Wire-Pin Colors - Green, Red/Black, Red/White; Voltage - 320V; Amps - 4A; Connector Material - PVC Body, Nickel Plated Die-Cast Zinc; Cable Type - Yellow PVC, 18 AWG; Connector Mating Size - 1/2"-20 UNF; Application/Rating - IEC - IP 67; Manufacturer Series - Micro-Change