Menu Search
Search
EATON #CSDS5A5CY2203-D

Global Plus Connector Cable, 5, Male-Female Euro, 320 VDC

SKU # 78211613728
RoHS Compliant
Assembly Type: Micro-Style Global Plus Connector Cable
Connector Type: Male-Female Euro
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 10 ft.
Cable Length - meters: 3m
Poles: 5
Wire-Pin Code: IEC Color Code
Voltage: 320V DC
Amps: 4 A
Connector Material: PVC
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1 Female, M12x1 Male
Application/​Rating - IEC: IP67

Finish your sensor installation with high quality connector cables from EATON Electrical Sector. Our Global Plus line is designed to give you everything you want without paying extra for the features you don't want. It includes a wide variety of single -