Menu Search
Search
EATON #CSMS5A5CY1602

Global Plus Cordset, Single-End; Single Keyway; Straight; 6.5 ft. cable

SKU # 78211634137 Manufacturer Series: MINI
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6.5 ft.
Cable Length - meters: 2.0 m
Poles: 5-Pole
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC
Amps: 13A
Connector Material: Nylon
Cable Type: 16 AWG
Connector Mating Size: 7/8"-16 UN