Menu Search
Search
EATON #EGEN20A-SD2

Standby Generator 20 kW

SKU # 78668576274 Manufacturer Series: EGEN
Type: Standby Generator
Nominal kW: 20 kW
Voltage: 120/240V 1PH
Fuel Type: Liquid Propane (LP) or Natural Gas (NG)
Watts - Running: 20000W (LP) 18000W (NG)
Sound Rating: 66 dB at 23 ft (7 meters)
Engine Type: OHVI V-TWIN
Engine Size: 36 hp
Engine Start: Automatic
Fuel Consumption: 206/294Cu ft/hr 1/2 Load/Full Load (NG), 69/106 Cu ft/hr 1/2 Load/Full Load (LP)
Alternator Type: Automatic Voltage Regulator
Enclosure Rating: All Weather Enclosure
Dimensions: LxWxH - 48.00x25.00x29.00 in. (1219x635x737 mm)
Weight: 451 lb. (204kg)
Status Indication: LED Indicating Light

Eaton standby generators continually monitor your homes connection to the local electric utility. Outages trigger the system to automatically switch to generator power until local power is restored. All models are fully automatic. Homeowners can obtain levels of power suitable for running everything from specific applications, such as sump pumps and refrigerators, to complete whole-home or small office building comfort.

Additional Info: Aluminum Enclosure, 60 Hz