Menu Search
Search
MERSEN #TRSP1/2R

Tri-Onic® Fuse; Time Delay; Class RK5; Tin-plated Caps; 600Vac; 1/2A

SKU # 78200174351 Manufacturer Series: TRSP-R
View more versions of this product
Amps: 1/2A
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Connection: Ferrule
Indicators: None