Menu Search
Search
MERSEN #TRS5R

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac; 5A

SKU # 78200174873 Manufacturer Series: TRS-R
View more versions of this product
Amps: 5A
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - DC: 600V DC
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage - AC: 600V AC
Indicators: None