Menu Search
Search
MERSEN #A2D1-1/4R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 250VAC; 1-1/4A

SKU # 78200199055 Manufacturer Series: SmartSpot

Compare

Maximum number of products selected.
View more versions of this product
Amps: 1-1/4A
Length Overall: 2 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Connection: Ferrule

Additional Info: Arc Flash Compliant. Trip Indicator