Menu Search
Search
MERSEN #A3T50

Amp-Trap® Fuse; Fast Acting; Class T; 300VAC; 50A

SKU # 78200189013
View more versions of this product
Amps: 50A
Diameter: 0.56 in.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Length Overall: 0.88 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant