Menu Search
Search
LITTELFUSE #FLSR200ID

POWR-GARD® Fuse, Time Delay; Class R5; 600V AC; Indicating; 200A

SKU # 07945802555 Manufacturer Series: FLSR_ID
Warning – California Prop 65 View more versions of this product
Amps: 200A
Length Overall: 9-5/8 in. (244.5mm)
Diameter: 1-27/32 in. (46.8mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Indicators: Yes

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.